Pass and Seymour (Legrand) 8300-HGRY Pass & Seymour 20A Compact Heavy Duty Hospital Grade Receptacles, Gray | Graybar Store
Pass and Seymour (Legrand) - Pass & Seymour 20A Compact Heavy Duty Hospital Grade Receptacles, Gray - 8300-HGRY
+ / - Hover over image to Zoom
Other Views

    Pass & Seymour 20A Compact Heavy Duty Hospital Grade Receptacles, Gray

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: 8300-HGRY
    SKU: 96039275
    $38.47
    Checking Pricing
         
    Amperage:20A
    Color:Grey
    Voltage Rating:125 V
    NEMA Rating:NEMA 5-20R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # 8300-HGRY
    • Color Grey
    • Amperage 20A
    • NEMA Rating NEMA 5-20R
    • Voltage Rating 125 V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    PASS & SEYMOUR® Hospital Grade Receptacle, 20A, Gray, 125V