Hubbell Wiring Device - Kellems HBL8200I Hospital Grade Receptacle | Graybar Store
Hubbell Wiring Device - Kellems - Hospital Grade Receptacle - HBL8200I
+ / - Hover over image to Zoom
Other Views

    Hospital Grade Receptacle

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL8200I
    SKU: 88127713
    $48.58
    Checking Pricing
         
    Amperage:15A
    Color:Ivory
    Voltage Rating:125 V
    NEMA Rating:NEMA 5-15R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL8200I
    • Color Ivory
    • Amperage 15A
    • NEMA Rating NEMA 5-15R
    • No. of Poles 2
    Product Overview:
    Hospital Grade Receptacle, Amperage: 15 A, Ivory, Voltage Rating: 125 V, No. of Poles: 2, No. of Wires: 3