Hubbell Wiring Device - Kellems HBL23000HG Hospital Grade Receptacle | Graybar Store
Hubbell Wiring Device - Kellems - Hospital Grade Receptacle - HBL23000HG
+ / - Hover over image to Zoom
Other Views

    Hospital Grade Receptacle

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL23000HG
    SKU: 88126200
    $163.05
    Checking Pricing
         
    Amperage:20A
    Voltage Rating:125 V
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL23000HG
    • Color Black
    • Amperage 20A
    • No. of Poles 2
    • No. of Wires 3
    • Voltage Rating 125 V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Hubbellock® Hospital Grade Receptacle, Amperage: 20 A, Black, Voltage Rating: 125 V, No. of Poles: 2, No. of Wires: 3