Graybar Vendor HCF ALUM 12/2 1000FT REEL Armored Cable, Hospital Grade, Aluminum, 1000 ft. Reel, 12 AWG Solid, 2 Conductor, Black/White | Graybar Store
Graybar Vendor - Armored Cable, Hospital Grade, Aluminum, 1000 ft. Reel, 12 AWG Solid, 2 Conductor, Black/White - HCF ALUM 12/2 1000FT REEL
+ / - Hover over image to Zoom
Other Views

    Armored Cable, Hospital Grade, Aluminum, 1000 ft. Reel, 12 AWG Solid, 2 Conductor, Black/White

    Manufacturer: Graybar Vendor
    Manufacturer #: HCF ALUM 12/2 1000FT REEL
    SKU: 91021553
    $861.03
    Checking Pricing
         
    Conductor Size:12 AWG
    Length:1000 ft. Reel
    No. of Conductors:2
    Wire Colors:Black/White
    Solid/Stranded:Solid
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # HCF ALUM 12/2 1000FT REEL
    • No. of Conductors 2
    • Type Hospital Grade
    • Conductor Size 12 AWG
    • Length 1000 ft. Reel
    • Solid/Stranded Solid
    • Wire Colors Black/White
    • SAP Material Type ZSTD
    Product Overview:
    Black/white solid 1000 feet reel hospital grade MC cable 12 AWG with 2 conductor.
    • 600 Volt
    • Copper Conductor
    • Cross-Linked Polyethylene (XLP) Insulation
    • High-Heat and Moisture Resistant