Pass and Seymour (Legrand) 2097-HGGRY Hospital Grade Self Test 20A 125V NEMA 5 20R GFCI Straight Blade Duplex Receptacle, Specification Grade, Gray | Graybar Store
Pass and Seymour (Legrand) - Hospital Grade Self Test 20A 125V NEMA 5 20R GFCI Straight Blade Duplex Receptacle, Specification Grade, Gray - 2097-HGGRY
+ / - Hover over image to Zoom
Other Views

    Hospital Grade Self Test 20A 125V NEMA 5 20R GFCI Straight Blade Duplex Receptacle, Specification Grade, Gray

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: 2097-HGGRY
    SKU: 25697044
    $44.77
    Checking Pricing
         
    Amperage:20A
    Receptacle Type:Gray
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # 2097-HGGRY
    • Amperage 20A
    • Receptacle Type Gray
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Self Test Hospital Grade GFCI Receptacle, 20A, 125V, Gray