Hubbell Wiring Device - Kellems HBL8400I Hospital Grade Duplex Receptacle | Graybar Store
Hubbell Wiring Device - Kellems - Hospital Grade Duplex Receptacle - HBL8400I
+ / - Hover over image to Zoom
Other Views

    Hospital Grade Duplex Receptacle

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL8400I
    SKU: 89085557
    $59.57
    Checking Pricing
         
    Amperage:20A
    Voltage Rating:250 V
    Color:Ivory
    NEMA Rating:NEMA 6-20R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL8400I
    • Color Ivory
    • Amperage 20A
    • NEMA Rating NEMA 6-20R
    • No. of Poles 2
    Product Overview:
    Hospital Grade Duplex Receptacle, Amperage: 20 A, Ivory, Voltage Rating: 250 V, No. of Poles: 2, No. of Wires: 3