Hubbell Wiring Device - Kellems HBL8300 Hospital Grade Duplex Receptacle | Graybar Store
Hubbell Wiring Device - Kellems - Hospital Grade Duplex Receptacle - HBL8300
+ / - Hover over image to Zoom
Other Views

    Hospital Grade Duplex Receptacle

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL8300
    SKU: 88127752
    $51.77
    Checking Pricing
         
    Amperage:20A
    Color:Brown
    Voltage Rating:125 V
    NEMA Rating:NEMA 5-20R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL8300
    • Color Brown
    • Amperage 20A
    • NEMA Rating NEMA 5-20R
    • No. of Poles 2
    Product Overview:
    Hospital Grade Duplex Receptacle, Amperage: 20 A, Brown, Voltage Rating: 125 V, No. of Poles: 2, No. of Wires: 3