Hubbell Wiring Device - Kellems USB8300R Hospital Grade Duplex Receptacle | Graybar Store
Hubbell Wiring Device - Kellems - Hospital Grade Duplex Receptacle - USB8300R
+ / - Hover over image to Zoom
Other Views

    Hospital Grade Duplex Receptacle

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: USB8300R
    SKU: 25500467
    $39.29
    Checking Pricing
         
    Amperage:20A (Receptacle), 3A (USB)
    Voltage Rating:125 (Receptacle) V AC; 5 (USB) V DC
    Color:Red
    NEMA Rating:NEMA 5-20R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # USB8300R
    • Color Red
    • Amperage 20A (Receptacle), 3A (USB)
    • NEMA Rating NEMA 5-20R
    • No. of Poles 2
    Product Overview:
    Hospital Grade Duplex Receptacle, Amperage: 20 (Receptacle) A; 3 (USB) A, Red, Voltage Rating: 125 (Receptacle) V AC; 5 (USB) V DC, No. of Poles: 2, No. of Wires: 3