Leviton 41D1R-HCM Horizontal Wire Manager | Graybar Store
Leviton - Horizontal Wire Manager - 41D1R-HCM
+ / - Hover over image to Zoom
Other Views

    Horizontal Wire Manager

    Manufacturer: Leviton
    Manufacturer #: 41D1R-HCM
    SKU: 97136492
    $27.56
    Checking Pricing
         
    Framing Style:Mounting Frame
    Dimensions (Inches):19 W x 2.87 D x 1.73 H
    No. of Pairs:300
    Mounting Type:Rack Mount
    Alternate Manufacturer Part No.:07847719085
    Rack Units:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 41D1R-HCM
    • Category Cat 5
    • Rack Units 1
    • Alternate Manufacturer Part No. 07847719085
    • Dimensions (Inches) 19 W x 2.87 D x 1.73 H
    • Framing Style Mounting Frame
    • Materials Plastic, Steel
    • Mounting Type Rack Mount
    • No. of Pairs 300
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Horizontal Wire Manager, No. of Pairs: 300, Dimension (Inches): 19 W x 2.87 D x 1.73 H in, Cat 5, Plastic; Steel