Chatsworth Products Inc. - Wire Management Panel, VCS, Horizontal, Black, 2 RU - 13075-719
+ / - Hover over image to Zoom
Other Views

Wire Management Panel, VCS, Horizontal, Black, 2 RU

Manufacturer: Chatsworth Products Inc.
Manufacturer #: 13075-719
SKU: 96049402
$113.92
Checking Pricing
     
Height (Inches):3.47 in
Color:Black
Rack Units:2
Width (Inches):19 in
Material:Aluminum
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Chatsworth Products Inc.
  • Manufacturer # 13075-719
  • Color Black
  • Rack Units 2
  • Height (Inches) 3.47 in
  • Width (Inches) 19 in
  • Material Aluminum
Product Overview:
Horizontal Wire Management Panel, Black, Aluminum, Horizontal, Patch Cords, Rack Units: 2 RU