Chatsworth Products Inc. - Wire Management Panel, VCS, Horizontal, Black, 1 RU - 13070-719
+ / - Hover over image to Zoom
Other Views

Wire Management Panel, VCS, Horizontal, Black, 1 RU

Manufacturer: Chatsworth Products Inc.
Manufacturer #: 13070-719
SKU: 96049397
$94.91
Checking Pricing
     
Height (Inches):1.72 in.
Color:Black
Rack Units:1
Width (Inches):19 in.
Material:Aluminum
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Chatsworth Products Inc.
  • Manufacturer # 13070-719
  • Color Black
  • Rack Units 1
  • Height (Inches) 1.72 in.
  • Width (Inches) 19 in.
  • Material Aluminum
Product Overview:
Horizontal Wire Management Panel, Black, Aluminum, Horizontal, Patch Cords, Rack Units: 1