Chatsworth Products Inc. - Horizontal Wire Management Panel - 12541-719
+ / - Hover over image to Zoom
Other Views

Horizontal Wire Management Panel

Manufacturer: Chatsworth Products Inc.
Manufacturer #: 12541-719
SKU: 22065141
Checking Pricing
     
Height (Inches):1.72 in
Color:Black
Rack Units:1
Width (Inches):19 in
Material:Aluminum
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Chatsworth Products Inc.
  • Manufacturer # 12541-719
  • Color Black
  • Rack Units 1
  • Height (Inches) 1.72 in
  • Width (Inches) 19 in
  • Material Aluminum
Product Overview:
Horizontal Wire Management Panel, Black, Aluminum, Horizontal, MCS Master Cabling Section and VCS Vertical Cabling Section Design, Rack Units: 1 RU