Chatsworth Products Inc. - Cube-iT PLUS® Wire Management Bar, Horizontal, Black - 11837-701
+ / - Hover over image to Zoom
Other Views

Cube-iT PLUS® Wire Management Bar, Horizontal, Black

Manufacturer: Chatsworth Products Inc.
Manufacturer #: 11837-701
SKU: 99565482
$35.08
Checking Pricing
     
Height (Inches):1.75 in
Mounting Type:Horizontal
Width (Inches):19 in
Color:Black
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Chatsworth Products Inc.
  • Manufacturer # 11837-701
  • Color Black
  • Height (Inches) 1.75 in
  • Mounting Type Horizontal
  • Width (Inches) 19 in
Product Overview:
CUBE-iT PLUS® 11837 Horizontal Wire Management Bar, Black, Horizontal, Width (Inches): 19 in, Height (Inches): 1.75 in