Panduit FRT12X4YL Horizontal Tee Fitting | Graybar Store
Panduit - Horizontal Tee Fitting - FRT12X4YL
+ / - Hover over image to Zoom
Other Views

    Horizontal Tee Fitting

    Manufacturer: Panduit
    Manufacturer #: FRT12X4YL
    SKU: 99877611
    $166.42
    Checking Pricing
         
    Height (Inches):4.22
    Dimensions:18.09 W x 22.25 L x 4.22 H in
    Length:22.25 in.
    Use With:12 x 4 Channel; 12 x 4 Fitting; FRTSC12YL Split Cover
    Width (Inches):18.09
    Fitting Type:Horizontal Tee
    Material Finish:Yellow-Zinc
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FRT12X4YL
    • Dimensions 18.09 W x 22.25 L x 4.22 H in
    • Fitting Type Horizontal Tee
    • Height (Inches) 4.22
    • Length 22.25 in.
    Product Overview:
    FiberRunner® Horizontal Tee Fitting, ABS, Yellow, Dimensions: 18.09 W x 22.25 L x 4.22 H in