Legrand Ortronics OR-MMFHTC4X4-Y Horizontal Tee | Graybar Store
Legrand Ortronics - Horizontal Tee - OR-MMFHTC4X4-Y
+ / - Hover over image to Zoom
Other Views

    Horizontal Tee

    Manufacturer: Legrand Ortronics
    Manufacturer #: OR-MMFHTC4X4-Y
    SKU: 25456695
    $53.97
    Checking Pricing
         
    Height (Inches):4 in.
    Material:Noryl
    Width (Inches):4 in.
    Color:Yellow
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Legrand Ortronics
    • Manufacturer # OR-MMFHTC4X4-Y
    • Color Yellow
    • Application Breaking into Horizontal Duct
    • Mounting Style Horizontal
    • Type Fiber Raceway Tee
    • Brand Mighty Mo
    • Height (Inches) 4 in.
    • Width (Inches) 4 in.
    • Material Noryl
    • Includes Cover
    Product Overview:
    Mighty Mo® Horizontal Tee, Yellow, Noryl, Horizontal, Breaking into Horizontal Duct
    Brushed Stainless Steel Finish; Compatible With All Individual QuickPort Connectors And Adapters; Fits Standard NEMA Electrical Boxes; Includes ID Windows for Each Wallplate; Individual Port Configuration Allows Specification Flexibility