Panduit FRRA12X4YL Horizontal Right Angle Fitting | Graybar Store
Panduit - Horizontal Right Angle Fitting - FRRA12X4YL
+ / - Hover over image to Zoom
Other Views

    Horizontal Right Angle Fitting

    Manufacturer: Panduit
    Manufacturer #: FRRA12X4YL
    SKU: 99877632
    $152.35
    Checking Pricing
         
    Height (Inches):4.22
    Dimensions:18.07 W x 18.07 L x 4.22 H in
    Length:18.07 in.
    Use With:12 x 4 Channel; 12 x 4 Fitting; FRRASC12YL Split Cover
    Width (Inches):18.07
    Fitting Type:Horizontal Right Angle
    Material Finish:Yellow-Zinc
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FRRA12X4YL
    • Dimensions 18.07 W x 18.07 L x 4.22 H in
    • Fitting Type Horizontal Right Angle
    • Height (Inches) 4.22
    • Length 18.07 in.
    Product Overview:
    FiberRunner® Horizontal Right Angle Fitting, ABS, Yellow, Dimensions: 18.07 W x 18.07 L x 4.22 H in