Panduit FRA4X4YL Horizontal Right Angle Fitting, 4 in. x 4 in. | Graybar Store
Panduit - Horizontal Right Angle Fitting, 4 in. x 4 in. - FRA4X4YL
+ / - Hover over image to Zoom
Other Views

    Horizontal Right Angle Fitting, 4 in. x 4 in.

    Manufacturer: Panduit
    Manufacturer #: FRA4X4YL
    SKU: 22038541
    $106.45
    Checking Pricing
         
    Color:Yellow
    Size:4 in. W x 4 in. H
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FRA4X4YL
    • Color Yellow
    • Size 4 in. W x 4 in. H
    Product Overview:
    Duct fiber-duct 4 in. width X 4 inch width right angle fittings. ABS yellow ROHS.