Hubbell Premise Wiring MCCPSS19 Horizontal Power Strips | Graybar Store
Hubbell Premise Wiring - Horizontal Power Strips - MCCPSS19
+ / - Hover over image to Zoom
Other Views

    Horizontal Power Strips

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: MCCPSS19
    SKU: 95020140
    $218.17
    Checking Pricing
         
    Receptacle Configuration:NEMA 5-15R
    Color:Black
    No. of Outlets:10
    Plug Configuration:NEMA 5-15P
    Amps:15 A
    Voltage (Volts):120
    Cord Length (Feet):10
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # MCCPSS19
    • Color Black
    • Voltage (Volts) 120
    • Amps 15 A
    • Cord Length (Feet) 10
    • No. of Outlets 10
    • Plug Configuration NEMA 5-15P
    • Receptacle Configuration NEMA 5-15R
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Everywhere™ Horizontal Power Strips, Voltage (Volts): 120 V, Amps: 15 A, Black, Receptacle Configuration: NEMA 5-15R, Cord Length (Feet): 10 ft