Panduit CMRPSH15 Horizontal Power Outlet, 15 Amp | Graybar Store
Panduit - Horizontal Power Outlet, 15 Amp - CMRPSH15
+ / - Hover over image to Zoom
Other Views

    Horizontal Power Outlet, 15 Amp

    Manufacturer: Panduit
    Manufacturer #: CMRPSH15
    SKU: 22005118
    $134.25
    Checking Pricing
         
    No. of Outlets:10
    Amps:15 A
    Plug Configuration:NEMA 5-15P
    Receptacle Configuration:NEMA 5-15R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # CMRPSH15
    • Amps 15 A
    • No. of Outlets 10
    • Plug Configuration NEMA 5-15P
    Product Overview:
    Basic non-surge protected rack PDU, 19W inches, (10) 15A outlets.
    • Horizontal power strip 15 A
    • 120V
    • ten NEMA 5-15R receptacles
    • one 15 A thermal breaker
    • 10 foot power cord with NEMA 5-15P plug.
    • UL and c-UL Listed.