Belden BHH191UR Horizontal Cable Manager with Cover, Rack Mount, 1 RU, 7.226 in. D, Black | Graybar Store
Belden - Horizontal Cable Manager with Cover, Rack Mount, 1 RU, 7.226 in. D, Black - BHH191UR
+ / - Hover over image to Zoom
Other Views

    Horizontal Cable Manager with Cover, Rack Mount, 1 RU, 7.226 in. D, Black

    Manufacturer: Belden
    Manufacturer #: BHH191UR
    SKU: 25095796
    $88.81
    Checking Pricing
         
    Color:Black
    Width (Inches):19 in.
    Height (Inches):1.75 in.
    Depth (Inches):7.22
    Rack Units:1
    Use With:Enclosures; Racks
    Mounting Type:Rack Mount
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # BHH191UR
    • Color Black
    • Type Horizontal Cable Manager
    • Rack Units 1
    • Depth (Inches) 7.22
    • Height (Inches) 1.75 in.
    • Mounting Type Rack Mount
    • Width (Inches) 19 in.
    • Use With Enclosures; Racks
    Product Overview:
    Horizontal Manager With Cover, Black, Rack Units: 1, Width (Inches): 19 in