Pentair Hoffman DG19 Horizontal Ground Bar Kit | Graybar Store
Pentair Hoffman - Horizontal Ground Bar Kit - DG19
+ / - Hover over image to Zoom
Other Views

    Horizontal Ground Bar Kit

    Manufacturer: Pentair Hoffman
    Manufacturer #: DG19
    SKU: 25201567
    $72.53
    Checking Pricing
         
    Accommodates:EIA 310-D-Rated Open Frame Racks
    Dimensions (Inches):1 W x 19-1/4 L x 1/4 Thick
    Use With:Connect Equipment Grounds
    Product Includes:(8) 6 AWG Ring Terminals; (8) 6 to 32 AWG;(14) Machine Screws; Mounting Hardware
    Thickness (Inches):1/4
    Width (Inches):1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # DG19
    • Accommodates EIA 310-D-Rated Open Frame Racks
    • Dimensions (Inches) 1 W x 19-1/4 L x 1/4 Thick
    • Materials Copper Alloy
    • Product Includes (8) 6 AWG Ring Terminals; (8) 6 to 32 AWG;(14) Machine Screws; Mounting Hardware
    • Thickness (Inches) 1/4
    • Width (Inches) 1
    • Use With Connect Equipment Grounds
    • Country of Origin US - USA
    Product Overview:
    Horizontal Ground Bar Kit, Copper Alloy, Width Inches: 19-1/4 in