Pentair Hoffman L90HB12BLK Horizontal E-Bend Section | Graybar Store
Pentair Hoffman - Horizontal E-Bend Section - L90HB12BLK
+ / - Hover over image to Zoom
Other Views

    Horizontal E-Bend Section

    Manufacturer: Pentair Hoffman
    Manufacturer #: L90HB12BLK
    SKU: 22078238
    $148.51
    Checking Pricing
         
    Packaging:1
    Use With:Fiber Optic Cable
    Width (Inches):12
    Brand or Series:Hoffman
    Color / Finish:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # L90HB12BLK
    • Brand or Series Hoffman
    • Color / Finish Black
    • Materials Steel
    • Width (Inches) 12
    • Packaging 1
    • Use With Fiber Optic Cable
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Hoffman® Horizontal E-Bend Section, Black, Width (Inches): 12 in, Steel, Packing Quantity: 1
    3/8 in Taller And Wider Than Standard Wallplates; Compatible With All Individual QuickPort Modules; Individual Port Configuration Allows Specification Flexibility; Narrow Module Width Allows High Port Density in a Small Area