Hubbell Premise Wiring - Horizontal Cover - HM2C
+ / - Hover over image to Zoom
Other Views

Horizontal Cover

Manufacturer: Hubbell Premise Wiring
Manufacturer #: HM2C
SKU: 25704958
Checking Pricing
     
Height (Inches):3.5 in
Length:17.5 in
Material:Steel
Rack Units:2
Color:Black
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Hubbell Premise Wiring
  • Manufacturer # HM2C
  • Color Black
  • Rack Units 2
  • Height (Inches) 3.5 in
  • Length 17.5 in
  • Material Steel
Product Overview:
M-Series Horizontal Cover, Black, Steel, Horizontal, Patch Cords; Patch Panel Adaptors, Rack Units: 2 RU
Able to Create a Testable Permanent Link for Cabling That Terminates Above the Drop Ceiling; Allows for ANSI/TIA-568-C Compliant Cabling Design; Bracket Assembly Can be Moved if the Device is Repositioned; Bracket Assembly Can be Moved if the Device is Re