APC (Schneider Electric) AR8426A Cable Organizer, Horizontal, 3.5 in. | Graybar Store
APC (Schneider Electric) - Cable Organizer, Horizontal, 3.5 in. - AR8426A
+ / - Hover over image to Zoom
Other Views

    Cable Organizer, Horizontal, 3.5 in.

    Manufacturer: APC (Schneider Electric)
    Manufacturer #: AR8426A
    SKU: 25011548
    $60.05
    Checking Pricing
         
    Height (Inches):3.5 in.
    Rack Units:2
    Width (Inches):17.5 in.
    Color:Black
    Depth (Inches):3
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer APC (Schneider Electric)
    • Manufacturer # AR8426A
    • Color Black
    • Mounting Style Horizontal
    • Type Cable Organizer
    • Rack Units 2
    • Depth (Inches) 3
    • Height (Inches) 3.5 in.
    • Width (Inches) 17.5 in.
    • Includes Installation Guide; Mounting Hardware
    Product Overview:
    Horizontal Cable Organizer, Black, Horizontal, Rack Units: 2