APC (Schneider Electric) AR8425A Cable Organizer, Horizontal, 1.75 in. | Graybar Store
APC (Schneider Electric) - Cable Organizer, Horizontal, 1.75 in. - AR8425A
+ / - Hover over image to Zoom
Other Views

    Cable Organizer, Horizontal, 1.75 in.

    Manufacturer: APC (Schneider Electric)
    Manufacturer #: AR8425A
    SKU: 25011547
    $56.48
    Checking Pricing
         
    Depth (Inches):3 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer APC (Schneider Electric)
    • Manufacturer # AR8425A
    • Mounting Style Horizontal Mount
    • Type Cable Organizer
    • Depth (Inches) 3 in.
    • Includes Installation Guide, Mounting Hardware
    • SAP Material Type ZSTD
    Product Overview:
    Horizontal Cable Organizer, Black, Horizontal, Rack Units: 1