Legrand Ortronics - Horizontal Cable Manager - OR-SHMC1RUW
+ / - Hover over image to Zoom
Other Views

Horizontal Cable Manager

Manufacturer: Legrand Ortronics
Manufacturer #: OR-SHMC1RUW
SKU: 25718378
Checking Pricing
     
Height (Inches):3.47 in
Color:White
Depth (Inches):8.31 in
Rack Units:1
No. of Sides:Single-Sided
Width (Inches):19.03 in
Material:ABS; Polycarbonate
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Legrand Ortronics
  • Manufacturer # OR-SHMC1RUW
  • Color White
  • Rack Units 1
  • Depth (Inches) 8.31 in
  • Height (Inches) 3.47 in
  • Width (Inches) 19.03 in
  • Material ABS; Polycarbonate
  • No. of Sides Single-Sided
Product Overview:
Ortronics® Horizontal Cable Manager, White, ABS; Polycarbonate, Horizontal, Rack Units: 1 RU, 1.75 x 8.25 x 19 in.