Hubbell Premise Wiring - Horizontal Cable Manager - HS23
+ / - Hover over image to Zoom
Other Views

Horizontal Cable Manager

Manufacturer: Hubbell Premise Wiring
Manufacturer #: HS23
SKU: 25704962
Checking Pricing
     
Height (Inches):3.5 in
Color:Black
Depth (Inches):3 in
Rack Units:2
Length:19 in
Material:Steel
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Hubbell Premise Wiring
  • Manufacturer # HS23
  • Color Black
  • Rack Units 2
  • Depth (Inches) 3 in
  • Height (Inches) 3.5 in
  • Length 19 in
  • Material Steel
Product Overview:
S Series Horizontal Cable Manager, Black, Steel, Horizontal, Patch Cords; Patch Panel Adaptors, Rack Units: 2 RU