Hubbell Premise Wiring - Horizontal Cable Manager - HM14
+ / - Hover over image to Zoom
Other Views

Horizontal Cable Manager

Manufacturer: Hubbell Premise Wiring
Manufacturer #: HM14
SKU: 25704953
Checking Pricing
     
Height (Inches):1.75 in
Color:Black
Depth (Inches):4 in
Rack Units:1
Length:19 in
Material:Steel
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Hubbell Premise Wiring
  • Manufacturer # HM14
  • Color Black
  • Rack Units 1
  • Depth (Inches) 4 in
  • Height (Inches) 1.75 in
  • Length 19 in
  • Material Steel
Product Overview:
M-Series Horizontal Cable Manager, Black, Steel, Horizontal, Patch Cords; Patch Panel Adaptors, Rack Units: 1 RU