Ortronics (Legrand) OR-SHMC2RU Cable Manager, Single-Sided, Horizontal, Black, 2 RU | Graybar Store
Ortronics (Legrand) - Cable Manager, Single-Sided, Horizontal, Black, 2 RU - OR-SHMC2RU
+ / - Hover over image to Zoom
Other Views

    Cable Manager, Single-Sided, Horizontal, Black, 2 RU

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-SHMC2RU
    SKU: 25629282
    $55.94
    Checking Pricing
         
    Height (Inches):3.47 in.
    Color:Black
    Depth (Inches):8.31 in.
    Rack Units:2
    No. of Sides:1
    Width (Inches):19.03 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-SHMC2RU
    • Color Black
    • Mounting Style Horizontal Mount
    • Type Cable Manager
    • Rack Units 2
    • Depth (Inches) 8.31 in.
    • Height (Inches) 3.47 in.
    • Materials ABS and Polycarbonate
    • Width (Inches) 19.03 in.
    • Includes (6) Clips and Hinged Cover Mounts
    • No. of Sides 1
    • Country of Origin US - USA
    Product Overview:
    Horizontal cable manager is single-sided. Black cable manager is 2 rack unit.