Belden 9512-1901 Horizontal Cable Manager, 1 RU, Black | Graybar Store
Belden - Horizontal Cable Manager, 1 RU, Black - 9512-1901
+ / - Hover over image to Zoom
Other Views

    Horizontal Cable Manager, 1 RU, Black

    Manufacturer: Belden
    Manufacturer #: 9512-1901
    SKU: 25626443
    $38.33
    Checking Pricing
         
    Height (Inches):3 in.
    Color:Black
    Depth (Inches):3
    Rack Units:1
    Length:19 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 9512-1901
    • Color Black
    • Application Copper Cables; Fiber Cables; Patch Cords
    • Mounting Style Horizontal
    • Type Finger Duct Manager
    • Rack Units 1
    • Depth (Inches) 3
    • Height (Inches) 3 in.
    • Length 19 in.
    Product Overview:
    Horizontal Cable Manager, Black, Horizontal, Copper Cables; Fiber Cables; Patch Cords, Rack Units: 1