Chatsworth 35441-704 Evolution® Cable Manager, Horizontal, Black, 4 RU | Graybar Store
Chatsworth - Evolution® Cable Manager, Horizontal, Black, 4 RU - 35441-704
+ / - Hover over image to Zoom
Other Views

    Evolution® Cable Manager, Horizontal, Black, 4 RU

    Manufacturer: Chatsworth
    Manufacturer #: 35441-704
    SKU: 25621458
    $112.38
    Checking Pricing
         
    Color:Black
    Rack Units:4
    Depth (Inches):8.2
    Width (Inches):19 in.
    Height (Inches):7 in.
    No. of Sides:Single-Sided
    Material:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 35441-704
    • Color Black
    • Application Equipment Cords; Jumper Cords; Patch Cords; Premise Cables
    • Mounting Style Horizontal
    • Type Horizontal Cable Manager
    • Rack Units 4
    • Brand Evolution
    • Depth (Inches) 8.2
    • Height (Inches) 7 in.
    • Width (Inches) 19 in.
    • Material Aluminum
    • Includes Plastic T-Shaped Cable Guides
    • No. of Sides Single-Sided
    Product Overview:
    Evolution® Horizontal Cable Manager, Black, Aluminum, Horizontal, Equipment Cords; Jumper Cords; Patch Cords; Premise Cables, Rack Units: 4