Belden - Horizontal Cable Manager, 2 RU, Black - 9512-1902
+ / - Hover over image to Zoom
Other Views

Horizontal Cable Manager, 2 RU, Black

Manufacturer: Belden
Manufacturer #: 9512-1902
SKU: 25406382
$39.26
Checking Pricing
     
Height (Inches):3 in.
Color:Black
Depth (Inches):3
Rack Units:2
Length:19 in.
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Belden
  • Manufacturer # 9512-1902
  • Color Black
  • Rack Units 2
  • Depth (Inches) 3
  • Height (Inches) 3 in.
  • Length 19 in.
Product Overview:
Horizontal Cable Manager, Black, Horizontal, Copper Cables; Fiber Cables; Patch Cords, Rack Units: 2