Belden 9511-1902 Horizontal Cable Manager with Saddle Rings, Rack Mount, Black | Graybar Store
Belden - Horizontal Cable Manager with Saddle Rings, Rack Mount, Black - 9511-1902
+ / - Hover over image to Zoom
Other Views

    Horizontal Cable Manager with Saddle Rings, Rack Mount, Black

    Manufacturer: Belden
    Manufacturer #: 9511-1902
    SKU: 25089771
    $96.93
    Checking Pricing
         
    Height (Inches):3 in.
    Color:Black
    Depth (Inches):3 in.
    Rack Units:2
    Use With:Enclosures; Racks
    Mounting Type:Rack Mount
    Width (Inches):19 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 9511-1902
    • Color Black
    • Type Cable Manager with Saddle Rings
    • Rack Units 2
    • Depth (Inches) 3 in.
    • Height (Inches) 3 in.
    • Mounting Type Rack Mount
    • Width (Inches) 19 in.
    • Use With Enclosures; Racks
    • Country of Origin US - USA
    Product Overview:
    Horizontal Cable Manager, Black, Rack Units: 2, Width (Inches): 19 in