Siemon RS3-RWM-2DS Horizontal Cable Manager, Double Sided, 2 RU | Graybar Store
Siemon - Horizontal Cable Manager, Double Sided, 2 RU - RS3-RWM-2DS
+ / - Hover over image to Zoom
Other Views

    Horizontal Cable Manager, Double Sided, 2 RU

    Manufacturer: Siemon
    Manufacturer #: RS3-RWM-2DS
    SKU: 25040907
    $130.73
    Checking Pricing
         
    Rack Units:2
    Color:Black
    Depth (Inches):4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # RS3-RWM-2DS
    • Color Black
    • Mounting Style Horizontal Mount
    • Type Double-Sided Cable Manager
    • Rack Units 2
    • Depth (Inches) 4 in.
    • Includes Covers
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    VersaPOD™ RS3 Horizontal Cable Manager, Black, Rack Units: 2