Chatsworth Products Inc. - Horizontal Cable Manager - 30331-719
+ / - Hover over image to Zoom
Other Views

Horizontal Cable Manager

Manufacturer: Chatsworth Products Inc.
Manufacturer #: 30331-719
SKU: 22007607
Checking Pricing
     
Color:Black
Rack Units:3
Depth (Inches):6.44 in
Width (Inches):19 in
Height (Inches):5.22 in
No. of Sides:Single-Sided
Material:Aluminum
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Chatsworth Products Inc.
  • Manufacturer # 30331-719
  • Color Black
  • Application Universal
  • Mounting Style Horizontal
  • Type Universal Cable Manager
  • Rack Units 3
  • Depth (Inches) 6.44 in
  • Height (Inches) 5.22 in
  • Width (Inches) 19 in
  • Material Aluminum
  • No. of Sides Single-Sided
Product Overview:
Horizontal Cable Manager, Black, Aluminum, Horizontal, Multimedia Applications Using Coaxial, Copper and Fiber Optic Cables; Patch Cords, Rack Units: 3 RU