Chatsworth Products Inc. - Single-Sided Cable Manager, Horizontal, Universal, Black, 2 RU x 23 in. W - 30130-723
+ / - Hover over image to Zoom
Other Views

Single-Sided Cable Manager, Horizontal, Universal, Black, 2 RU x 23 in. W

Manufacturer: Chatsworth Products Inc.
Manufacturer #: 30130-723
SKU: 22007601
$73.78
Checking Pricing
     
Color:Black
Rack Units:2
Depth (Inches):5.14
Width (Inches):23 in.
Height (Inches):3.47 in.
No. of Sides:Single-Sided
Material:Aluminum
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Chatsworth Products Inc.
  • Manufacturer # 30130-723
  • Color Black
  • Application Universal
  • Mounting Style Horizontal
  • Type Single-Sided
  • Rack Units 2
  • Depth (Inches) 5.14
  • Height (Inches) 3.47 in.
  • Width (Inches) 23 in.
  • Material Aluminum
  • No. of Sides Single-Sided
Product Overview:
Horizontal Cable Manager, Black, Aluminum, Horizontal, Multimedia Applications; Patch Cords, Rack Units: 2