Legrand Ortronics - Mighty Mo® 6 Horizontal Management Panel, 6.97 H x 19 W x 6.25 Inch D - OR-MM6HMF4RU
+ / - Hover over image to Zoom
Other Views

Mighty Mo® 6 Horizontal Management Panel, 6.97 H x 19 W x 6.25 Inch D

Manufacturer: Legrand Ortronics
Manufacturer #: OR-MM6HMF4RU
SKU: 25166746
$167.73
Checking Pricing
     
Rack Units:4
Height (Inches):6.97 in
Width (Inches):19
Depth (Inches):6.26 in
Color:Black
Material:Steel
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Legrand Ortronics
  • Manufacturer # OR-MM6HMF4RU
  • Color Black
  • Application Patch Cords
  • Mounting Style Horizontal
  • Type Cable Management Panel
  • Rack Units 4
  • Brand Mighty Mo
  • Cover Material Used Aluminum
  • Depth (Inches) 6.26 in
  • Height (Inches) 6.97 in
  • Width (Inches) 19
  • Material Steel
  • Includes Double Hinged Cover; Multiple Fingers
Product Overview:
Mighty Mo® 6 Horizontal Cable Management Panel, Black, Steel, Horizontal, Patch Cords, Rack Units: 4 RU