Legrand Ortronics - Horizontal Cable Management Panel - OR-MM6HM6D2RU
+ / - Hover over image to Zoom
Other Views

Horizontal Cable Management Panel

Manufacturer: Legrand Ortronics
Manufacturer #: OR-MM6HM6D2RU
SKU: 25166724
Checking Pricing
     
Depth (Inches):12.78 in
Color:Black
Width (Inches):19
Height (Inches):3.47 in
Rack Units:2
Material:Aluminum
No. of Sides:Double-Sided
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Legrand Ortronics
  • Manufacturer # OR-MM6HM6D2RU
  • Color Black
  • Rack Units 2
  • Depth (Inches) 12.78 in
  • Height (Inches) 3.47 in
  • Width (Inches) 19
  • Material Aluminum
  • No. of Sides Double-Sided
Product Overview:
Mighty Mo® Horizontal Cable Management Panel, Black, Aluminum, Horizontal, Patch Cords, Rack Units: 2 RU
10 Way Connector for Auxiliary Outputs and Sensor Power Supplies; 16 Way Connector for the Sensors of Counter 0; 16 Way Connector for the Sensors of Counter 1; Module And Channel Status Display Block