Ortronics (Legrand) OR-MM6HMF1RU Mighty Mo® 6 Horizontal Management Panel, 1.72 H x 19 W x 6.25 Inch D | Graybar Store
Ortronics (Legrand) - Mighty Mo® 6 Horizontal Management Panel, 1.72 H x 19 W x 6.25 Inch D - OR-MM6HMF1RU
+ / - Hover over image to Zoom
Other Views

    Mighty Mo® 6 Horizontal Management Panel, 1.72 H x 19 W x 6.25 Inch D

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-MM6HMF1RU
    SKU: 25087262
    $79.58
    Checking Pricing
         
    Rack Units:1
    Height (Inches):1.72 in.
    Width (Inches):19 in.
    Depth (Inches):6.45
    Color:Black
    Material:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-MM6HMF1RU
    • Color Black
    • Application Patch Cords
    • Mounting Style Horizontal
    • Type Cable Management Panel
    • Rack Units 1
    • Brand Mighty Mo
    • Cover Material Used Aluminum
    • Depth (Inches) 6.45
    • Height (Inches) 1.72 in.
    • Width (Inches) 19 in.
    • Material Aluminum
    • Includes Double Hinged Cover; Multiple Fingers
    Product Overview:
    Mighty Mo® 6 Horizontal Cable Management Panel, Black, Aluminum, Horizontal, Patch Cords, Rack Units: 1