Hubbell Premise Wiring - S Series Cable Manager, Horizontal, 1 RU - HS13
+ / - Hover over image to Zoom
Other Views

S Series Cable Manager, Horizontal, 1 RU

Manufacturer: Hubbell Premise Wiring
Manufacturer #: HS13
SKU: 25704961
$30.78
Checking Pricing
     
Height (Inches):1.75 in.
Color:Black
Depth (Inches):3
Rack Units:1
Length:19 in.
Material:Steel
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Hubbell Premise Wiring
  • Manufacturer # HS13
  • Color Black
  • Rack Units 1
  • Depth (Inches) 3
  • Height (Inches) 1.75 in.
  • Length 19 in.
  • Material Steel
Product Overview:
S Series Horizontal Cable Management, Black, Steel, Horizontal, Patch Cords, Rack Units: 1