Hubbell Premise Wiring HM14C M Series Cable Manager, Horizontal, with Cover, 4 in. D, 1 RU | Graybar Store
Hubbell Premise Wiring - M Series Cable Manager, Horizontal, with Cover, 4 in. D, 1 RU - HM14C
+ / - Hover over image to Zoom
Other Views

    M Series Cable Manager, Horizontal, with Cover, 4 in. D, 1 RU

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: HM14C
    SKU: 25704942
    $64.95
    Checking Pricing
         
    Height (Inches):1.75 in.
    Color:Black
    Depth (Inches):4 in.
    Rack Units:1
    Length:19 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # HM14C
    • Color Black
    • Application Patch Cords and Patch Panel Adaptors
    • Mounting Style Horizontal Mount
    • Type Cable Manager
    • Rack Units 1
    • Brand M Series
    • Depth (Inches) 4 in.
    • Height (Inches) 1.75 in.
    • Length 19 in.
    • Materials Steel
    • Includes Cover
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    M-Series cable manager can be horizontally mounted, includes a cover and is constructed of steel. Black cable manager is 1 rack unit and 4 inches wide.