Hubbell Premise Wiring HSD23 SD Series Cable Manager, Horizontal, 2 RU | Graybar Store
Hubbell Premise Wiring - SD Series Cable Manager, Horizontal, 2 RU - HSD23
+ / - Hover over image to Zoom
Other Views

    SD Series Cable Manager, Horizontal, 2 RU

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: HSD23
    SKU: 25704923
    $22.59
    Checking Pricing
         
    Height (Inches):3.2 in.
    Length:19 in.
    Material:Plastic
    Rack Units:2
    Depth (Inches):3
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # HSD23
    • Mounting Style Horizontal
    • Type Cable Manager
    • Rack Units 2
    • Depth (Inches) 3
    • Height (Inches) 3.2 in.
    • Length 19 in.
    • Material Plastic
    • Includes Cover
    Product Overview:
    SD Series Horizontal Cable Management, Plastic, Horizontal, Rack Units: 2