Hubbell Premise Wiring - Horizontal Cable Management - HM27C
+ / - Hover over image to Zoom
Other Views

Horizontal Cable Management

Manufacturer: Hubbell Premise Wiring
Manufacturer #: HM27C
SKU: 25704224
$71.31
Checking Pricing
     
Height (Inches):3.5 in
Color:Black
Depth (Inches):7 in
Rack Units:2
Length:19 in
Material:Steel
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Hubbell Premise Wiring
  • Manufacturer # HM27C
  • Color Black
  • Rack Units 2
  • Depth (Inches) 7 in
  • Height (Inches) 3.5 in
  • Length 19 in
  • Material Steel
Product Overview:
M-Series Horizontal Cable Management, Black, Steel, Horizontal, Patch Cords, Rack Units: 2 RU