Hubbell Premise Wiring HS23C S Series Cable Manager with Cover, Horizontal, 2 RU | Graybar Store
Hubbell Premise Wiring - S Series Cable Manager with Cover, Horizontal, 2 RU - HS23C
+ / - Hover over image to Zoom
Other Views

    S Series Cable Manager with Cover, Horizontal, 2 RU

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: HS23C
    SKU: 25698523
    $39.16
    Checking Pricing
         
    Height (Inches):3.5 in.
    Color:Black
    Depth (Inches):3
    Rack Units:2
    Length:19 in.
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # HS23C
    • Color Black
    • Application Patch Cords; Patch Panel Adaptors
    • Mounting Style Horizontal
    • Type Cable Manager
    • Rack Units 2
    • Depth (Inches) 3
    • Height (Inches) 3.5 in.
    • Length 19 in.
    • Material Steel
    • Includes Cover
    Product Overview:
    S Series Horizontal Cable Management, Black, Steel, Horizontal, Patch Cords, Rack Units: 2