Panduit FRH4524X4YL Horizontal 45 Degree Fitting | Graybar Store
Panduit - Horizontal 45 Degree Fitting - FRH4524X4YL
+ / - Hover over image to Zoom
Other Views

    Horizontal 45 Degree Fitting

    Manufacturer: Panduit
    Manufacturer #: FRH4524X4YL
    SKU: 25467952
    $353.96
    Checking Pricing
         
    Height (Inches):4.48
    Dimensions:28.20 W x 24.58 L x 4.48 H in
    Length:24.58 in.
    Use With:24 x 4 Channel; 24 x 4 Fitting
    Width (Inches):28.2
    Fitting Type:Coupler
    Material Finish:Yellow-Zinc
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FRH4524X4YL
    • Dimensions 28.20 W x 24.58 L x 4.48 H in
    • Type 6 x 4 Horizontal 45â° Angle Fitting
    • Fitting Type Coupler
    • Height (Inches) 4.48
    • Length 24.58 in.
    Product Overview:
    FiberRunner® Horizontal 45° Angle Fitting, ABS, Yellow, Dimensions: 28.20 W x 24.58 L x 4.48 H in