Panduit Horizontal 45 Degree Fitting | Graybar Store
Panduit - Horizontal 45 Degree Fitting
+ / - Hover over image to Zoom
Other Views

    Horizontal 45 Degree Fitting

    Manufacturer: Panduit
         

    Used to carry the cables horizontally throughout the system.

    • Manufacturer Panduit
    • Type 6 x 4 Horizontal 45â° Angle Fitting
    • Materials ABS
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Height (Inches)
    Dimensions
    Length
    Use With
    Width (Inches)
    Fitting Type
    Material Finish
    Price
    FRH456X4YL
    99701993
    4.22
    9.41 W x 10.93 L x 4.22 H in
    10.93 in.
    6 x 4 Channel; 6 x 4 Fitting
    9.41
    Coupler
    Yellow-Zinc
    $
    84
    .55
    /
    EA
    99701993
    Height (Inches)
    4.22
    Dimensions
    9.41 W x 10.93 L x 4.22 H in
    Length
    10.93 in.
    Use With
    6 x 4 Channel; 6 x 4 Fitting
    Width (Inches)
    9.41
    Fitting Type
    Coupler
    Material Finish
    Yellow-Zinc
    $
    84
    .55
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FRH4524X4YL
    25467952
    4.48
    28.20 W x 24.58 L x 4.48 H in
    24.58 in.
    24 x 4 Channel; 24 x 4 Fitting
    28.2
    Coupler
    Yellow-Zinc
    $
    353
    .96
    /
    EA
    25467952
    Height (Inches)
    4.48
    Dimensions
    28.20 W x 24.58 L x 4.48 H in
    Length
    24.58 in.
    Use With
    24 x 4 Channel; 24 x 4 Fitting
    Width (Inches)
    28.2
    Fitting Type
    Coupler
    Material Finish
    Yellow-Zinc
    $
    353
    .96
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99701993 SKU, 99701993 ANALYTICS...
    Length
    10.93 in.
    Use With
    6 x 4 Channel; 6 x 4 Fitting
    Width (Inches)
    9.41
    Fitting Type
    Coupler
    Material Finish
    Yellow-Zinc
    Price
    $
    84
    .55
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25467952 SKU, 25467952 ANALYTICS...
    Length
    24.58 in.
    Use With
    24 x 4 Channel; 24 x 4 Fitting
    Width (Inches)
    28.2
    Fitting Type
    Coupler
    Material Finish
    Yellow-Zinc
    Price
    $
    353
    .96
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available