Omni Cable L714ST-05 Hook Up Wire, Blue, 14 AWG, 500 ft. L | Graybar Store
Omni Cable - Hook Up Wire, Blue, 14 AWG, 500 ft. L - L714ST-05
+ / - Hover over image to Zoom
Other Views

    Hook Up Wire, Blue, 14 AWG, 500 ft. L

    Manufacturer: Omni Cable
    Manufacturer #: L714ST-05
    SKU: 25239037
    $133.09
    Checking Pricing
         
    Color:Blue
    Conductor Size:14 AWG
    Length:500 ft. Reel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Omni Cable
    • Manufacturer # L714ST-05
    • Color Blue
    • Conductor Size 14 AWG
    • Length 500 ft. Reel
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Hook-Up Wire, Conductor Size: 14 AWG, Length: 500 ft, Blue