Belden 8502 0021000 Hook-Up/Lead Wire | Graybar Store
Belden - Hook-Up/Lead Wire - 8502 0021000
+ / - Hover over image to Zoom
Other Views

    Hook-Up/Lead Wire

    Manufacturer: Belden
    Manufacturer #: 8502 0021000
    SKU: 96062434
    $334.43
    Checking Pricing
         
    Color:Red
    Conductor Size:20 AWG
    Length:1000 ft. Reel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 8502 0021000
    • Color Red
    • Conductor Size 20 AWG
    • Length 1000 ft. Reel
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    8502 Hook-Up/Lead Wire, Conductor Size: 20 AWG, Length: 1000 ft, Red