Belden 8502 0011000 Hook-Up And Lead Wire, 20 AWG, 1 Conductor, 1000 ft. | Graybar Store
Belden - Hook-Up And Lead Wire, 20 AWG, 1 Conductor, 1000 ft. - 8502 0011000
+ / - Hover over image to Zoom
Other Views

    Hook-Up And Lead Wire, 20 AWG, 1 Conductor, 1000 ft.

    Manufacturer: Belden
    Manufacturer #: 8502 0011000
    SKU: 99891944
    $393.96
    Checking Pricing
         
    Cable Type:Non-Plenum
    Conductor Material:Tinned Bare Copper
    Conductor Size:20 AWG
    No. of Conductors:1
    Length:1000 ft. Reel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 8502 0011000
    • Cable Type Non-Plenum
    • No. of Conductors 1
    • Type Non-Plenum
    • Conductor Material Tinned Bare Copper
    • Conductor Size 20 AWG
    • Insulation Material PVC
    • Length 1000 ft. Reel
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    8502 Hook-Up And Lead Wire, PVC, Tinned Copper, Non-Plenum, Length: 1000 ft