Greenlee 653 Hook-Type Sheave | Graybar Store
Greenlee - Hook-Type Sheave - 653
+ / - Hover over image to Zoom
Other Views

    Hook-Type Sheave

    Manufacturer: Greenlee
    Manufacturer #: 653
    SKU: 88121295
    $618.00
    Checking Pricing
         
    Capacity:4000 lbs.
    Diameter (Inches):24 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 653
    • Capacity 4000 lbs.
    • Diameter (Inches) 24 in.
    Product Overview:
    Hook-Type Sheave, Aluminum Alloy Sheave, Forged Steel Hook, Steel Frame, Used on Motorized Puller, Easy Tugger, Tugger Brand, Maximum Pulling Force 4000 Lb., Sheave Diameter 24 Inch, Weight 35 Lb.